Motion
856065
Ball Valve - 2-Way, Carbon Steel Body
Mi Item #08593059
MFR #856065
Price$533.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Valve - 2-Way, Carbon Steel Body
Mi Item #08593059
MFR #856065

Mfr description
KH4-G1/2-X-1112-09X
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$533.84/each

Specifications

Dimensions

  • Weight
    9.5000 lbs

Details

  • Body Material
    Carbon Steel
  • Connection Type
    (BSP) Female Thread
  • Flow Direction
    2-Way
  • Material
    Carbon Steel
  • Max Operating Temperature
    176 °F
  • Min Operating Temperature
    14 °F
  • O Ring Material
    Nitrile Rubber (NBR) (Buna-N)
  • Product Types
    Ball Valve
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)