Motion
906414
Electronic Pressure Transmitter - HDA 4700 Series, 0 to 400 bar, Input DC, Output 4 to 20 mA, Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. DIN EN 175301-803 Form A (4-Pin), -13 to 185 °F
Mi Item #08593084
MFR #906414
Price$1,296.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electronic Pressure Transmitter - HDA 4700 Series, 0 to 400 bar, Input DC, Output 4 to 20 mA, Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. DIN EN 175301-803 Form A (4-Pin), -13 to 185 °F
Mi Item #08593084
MFR #906414

Mfr description
HDA 4745-A-400-115
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,296.82/each

Specifications

Details

  • Accuracy
    ± 0.25 %
  • Electrical Connection
    DIN EN 175301-803 Form A (4-Pin)
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Power Supply Type
    DC
  • Pressure Range
    0 to 400 bar
  • Process Connection
    G1/4 A ISO 1179-2
  • Series
    HDA 4700
  • Standards Met
    CE, CSA, EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4, UL
  • Temperature Range
    -13 to 185 °F
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)