Motion
00906449

HYDAC CORP
00906449

Transducer - HDA 4400 Series, 40 bar, Input DC, Output 0 to 10 Vdc, Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. DIN EN 175301-803 Form A (4-Pin), -13 to 212 °F
Mi Item #08593085
MFR #00906449
Price$1,298.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
00906449

Transducer - HDA 4400 Series, 40 bar, Input DC, Output 0 to 10 Vdc, Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. DIN EN 175301-803 Form A (4-Pin), -13 to 212 °F
Mi Item #08593085
MFR #00906449

Mfr description
HDA 4445-B-040-004
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,298.41/each

Specifications

Details

  • Accuracy
    0.25 %
  • Electrical Connection
    DIN EN 175301-803 Form A (4-Pin)
  • Material
    Stainless Steel
  • Output
    0 to 10 Vdc
  • Power Supply Type
    DC
  • Pressure Range
    40 bar
  • Process Connection
    G1/4 A ISO 1179-2
  • Series
    HDA 4400
  • Standards Met
    CE, EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4, UL 1310, UL 1585, UL 60950, UL 61010
  • Temperature Range
    -13 to 212 °F
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)