Motion
00907989

HYDAC CORP
00907989

Transducer - HDA 4400 Series, 100 bar, Input DC, Output 4 to 20 mA, Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. M12 Male, 4-Pin, -13 to 212 °F
Mi Item #08593131
MFR #00907989
Price$1,298.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
00907989

Transducer - HDA 4400 Series, 100 bar, Input DC, Output 4 to 20 mA, Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. M12 Male, 4-Pin, -13 to 212 °F
Mi Item #08593131
MFR #00907989

Mfr description
HDA 4446-A-100-000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,298.41/each

Specifications

Dimensions

  • Pressure Port Size
    M12

Details

  • Accuracy
    0.25 %
  • Electrical Connection
    M12 Male, 4-Pin
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Power Supply Type
    DC
  • Pressure Range
    100 bar
  • Process Connection
    G1/4 A ISO 1179-2
  • Series
    HDA 4400
  • Standards Met
    C22.2 No. 61010-1, CE, EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4, UL 1310, UL 1585, UL 60950, UL 61010
  • Temperature Range
    -13 to 212 °F
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)