Motion
908390
Electronic Pressure Transmitter - HDA 4300 Series, 16 bar, Input DC, Output 4 to 20 mA, Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. M12 Male, 4-Pin, -13 to 185 °F
Mi Item #08593154
MFR #908390
Price$984.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electronic Pressure Transmitter - HDA 4300 Series, 16 bar, Input DC, Output 4 to 20 mA, Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. M12 Male, 4-Pin, -13 to 185 °F
Mi Item #08593154
MFR #908390

Mfr description
HDA 4346-A-0016-000-F1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$984.65/each

Specifications

Dimensions

  • Pressure Port Size
    M12

Details

  • Accuracy
    ± 0.5 %
  • Electrical Connection
    M12 Male, 4-Pin
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Power Supply Type
    DC
  • Pressure Range
    16 bar
  • Process Connection
    G1/4 A ISO 1179-2
  • Series
    HDA 4300
  • Standards Met
    DIN 16086, DIN EN 60068-2-6, DIN EN 605293, UL
  • Temperature Range
    -13 to 185 °F
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)