Motion
00908621

HYDAC CORP
00908621

Transducer - HDA 4300 Series, 9 bar, Output 4 to 20mA (2 conductors), Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. Binder Series 714 M18, 4-Pin
Mi Item #08593165
MFR #00908621
Price$1,252.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
00908621

Transducer - HDA 4300 Series, 9 bar, Output 4 to 20mA (2 conductors), Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. Binder Series 714 M18, 4-Pin
Mi Item #08593165
MFR #00908621

Mfr description
HDA 4344-A-0009-000-F1(-1..+9BAR)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,252.38/each

Specifications

Details

  • Accuracy
    0.25 %
  • Electrical Connection
    Binder Series 714 M18, 4-Pin
  • Output
    4 to 20mA (2 conductors)
  • Pressure Range
    9 bar
  • Process Connection
    G1/4 A ISO 1179-2
  • Series
    HDA 4300
  • Standards Met
    UL
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)