Motion
00908955

HYDAC CORP
00908955

Transducer - HDA 4300 Series, 5 bar, Output 4 to 20mA (2 conductors), Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. M12 Male, 4-Pin
Mi Item #08593186
MFR #00908955
Price$984.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
00908955

Transducer - HDA 4300 Series, 5 bar, Output 4 to 20mA (2 conductors), Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. M12 Male, 4-Pin
Mi Item #08593186
MFR #00908955

Mfr description
HDA 4346-A-0005-000-F1 (-1..5BAR)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$984.65/each

Specifications

Dimensions

  • Pressure Port Size
    M12

Details

  • Accuracy
    0.25 %
  • Electrical Connection
    M12 Male, 4-Pin
  • Output
    4 to 20mA (2 conductors)
  • Pressure Range
    5 bar
  • Process Connection
    G1/4 A ISO 1179-2
  • Series
    HDA 4300
  • Standards Met
    UL
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)