Specifications
Dimensions
- Pressure Port SizeM12
Details
- Accuracy± 0.5 %
- Electrical ConnectionM12 Male, 4-Pin
- MaterialStainless Steel
- Output4 to 20 mA
- Power Supply TypeDC
- Pressure Range-1 to 9 bar
- Process ConnectionG1/4 A ISO 1179-2
- SeriesHDA 4300
- Standards MetDIN EN 60529, UL, DIN 16086, DIN EN 60068-2-6
- Temperature Range-13 to 185 °F
- Transducer TypePressure
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)