Specifications
Dimensions
- Pressure Port SizeM12
Details
- Accuracy1.00 %
- Electrical ConnectionM12 Male, 4-Pin
- Output0 to 10 Vdc
- Pressure Range6 bar
- Process ConnectionG1/4 A ISO 1179-2
- SeriesHDA 4300
- Standards MetUL approval
- Transducer TypePressure
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)