Motion
00909046

HYDAC CORP
00909046

Transducer - HDA 4400 Series, 350 bar, Input DC, Output 0 to 10 Vdc, Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. Binder Series 714 M18, 4-Pin, -13 to 212 °F
Mi Item #08593192
MFR #00909046
Price$1,298.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
00909046

Transducer - HDA 4400 Series, 350 bar, Input DC, Output 0 to 10 Vdc, Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. Binder Series 714 M18, 4-Pin, -13 to 212 °F
Mi Item #08593192
MFR #00909046

Mfr description
HDA 4444-B-400-031(350BAR)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,298.41/each

Specifications

Details

  • Accuracy
    0.25 %
  • Electrical Connection
    Binder Series 714 M18, 4-Pin
  • Material
    Stainless Steel
  • Output
    0 to 10 Vdc
  • Power Supply Type
    DC
  • Pressure Range
    350 bar
  • Process Connection
    G1/4 A ISO 1179-2
  • Series
    HDA 4400
  • Standards Met
    CE, Class 2, DIN EN 60068-2-6, DIN EN 605293, EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4, LPS UL 60950, UL 1310, UL 1585, UL 61010, UL
  • Temperature Range
    -13 to 212 °F
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)