Motion
909809
EDS 3446-2-0400-019
Mi Item #08593224
MFR #909809
Price$1,520.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EDS 3446-2-0400-019
Mi Item #08593224
MFR #909809

Mfr description
EDS 3446-2-0400-019
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,520.10/each

Specifications

Details

  • Ampere Rating
    1.2 A
  • Material
    Stainless Steel
  • Max Operating Temperature
    176 °F
  • Product Type
    Pressure Switches
  • Type
    Electronic Pressure Switch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)