Motion
920216
Electronic Pressure Transmitter - HDA 4700 Series, 0 to 400 bar, Output HSI (HYDAC Sensor Interface), Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. M12 Male, 5-Pin, -13 to 185 °F
Mi Item #08593248
MFR #920216
Price$2,026.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electronic Pressure Transmitter - HDA 4700 Series, 0 to 400 bar, Output HSI (HYDAC Sensor Interface), Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. M12 Male, 5-Pin, -13 to 185 °F
Mi Item #08593248
MFR #920216

Mfr description
HDA 4748-H-0400-000 + PP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,026.82/each

Specifications

Dimensions

  • Weight
    0.33 lbs

Details

  • Accuracy
    ± 0.25 %
  • Electrical Connection
    M12 Male, 5-Pin
  • Material
    Stainless Steel
  • Output
    HSI (HYDAC Sensor Interface)
  • Pressure Range
    0 to 400 bar
  • Process Connection
    G1/4 A ISO 1179-2
  • Series
    HDA 4700
  • Standards Met
    CE Mark EN 61000-6-1/2/3/4
  • Temperature Range
    -13 to 185 °F
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)