Motion
920232
EDS 3318-5-0010-000-E1
Mi Item #08593249
MFR #920232
Price$1,476.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EDS 3318-5-0010-000-E1
Mi Item #08593249
MFR #920232

Mfr description
EDS 3318-5-0010-000-E1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,476.97/each

Specifications

Details

  • Ampere Rating
    1.2 A
  • Material
    Stainless Steel
  • Max Operating Temperature
    176 °F
  • Product Type
    Pressure Switches
  • Type
    Electronic Pressure Switch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)