Motion
920756
Electronic Pressure Transmitter - HDA 4700 HSI Series, 3000 psi, Input DC, Output HSI (HYDAC Sensor Interface), Process Conn. SAE 6 Male 9/16-18 UNF 2 A, Elec. Conn. M12 Male, 5-Pin, -13 to 185 °F
Mi Item #08593284
MFR #920756
Price$1,787.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electronic Pressure Transmitter - HDA 4700 HSI Series, 3000 psi, Input DC, Output HSI (HYDAC Sensor Interface), Process Conn. SAE 6 Male 9/16-18 UNF 2 A, Elec. Conn. M12 Male, 5-Pin, -13 to 185 °F
Mi Item #08593284
MFR #920756

Mfr description
HDA 4778-H-3000-000(PSI)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,787.88/each

Specifications

Dimensions

  • Weight
    0.33 lbs

Details

  • Accuracy
    ± 0.25 %
  • Electrical Connection
    M12 Male, 5-Pin
  • Material
    Stainless Steel
  • Output
    HSI (HYDAC Sensor Interface)
  • Power Supply Type
    DC
  • Pressure Range
    3000 psi
  • Process Connection
    SAE 6 Male 9/16-18 UNF 2 A
  • Series
    HDA 4700 HSI
  • Standards Met
    CE, EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4
  • Temperature Range
    -13 to 185 °F
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)