Motion
920852
Transducer - HDA 4700 Series, 0 to 200 psi, Input DC, Output 4 to 20 mA, Process Conn. SAE 6 Male 9/16-18 UNF 2 A, Elec. Conn. DIN EN 175301-803 Form A (4-Pin), -4 to 185 °F
Mi Item #08593295
MFR #920852
Price$2,072.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Transducer - HDA 4700 Series, 0 to 200 psi, Input DC, Output 4 to 20 mA, Process Conn. SAE 6 Male 9/16-18 UNF 2 A, Elec. Conn. DIN EN 175301-803 Form A (4-Pin), -4 to 185 °F
Mi Item #08593295
MFR #920852

Mfr description
HDA 4775-A-0200-CNB-002(PSI)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,072.87/each

Specifications

Dimensions

  • Weight
    0.331 lbs

Details

  • Accuracy
    ± 0.25 %
  • Electrical Connection
    DIN EN 175301-803 Form A (4-Pin)
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Power Supply Type
    DC
  • Pressure Range
    0 to 200 psi
  • Process Connection
    SAE 6 Male 9/16-18 UNF 2 A
  • Series
    HDA 4700
  • Standards Met
    CE, EN 60079-0, EN 60079-1, EN 60079-31, EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4
  • Temperature Range
    -4 to 185 °F
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)