Specifications
Dimensions
- Weight0.331 lbs
Details
- Accuracy± 0.25 %
- Electrical ConnectionDIN EN 175301-803 Form A (4-Pin)
- MaterialStainless Steel
- Output4 to 20 mA
- Power Supply TypeDC
- Pressure Range0 to 700 psi
- Process Connection1/4 in -18
- SeriesHDA 4000
- Standards MetATEX, CE, CSA, EN 60079-0, EN 60079-1, EN 60079-31, EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4, IECEx
- Temperature Range-4 to 185 °F
- Transducer TypePressure
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)