Specifications
Dimensions
- Pressure Port SizeM12
Details
- Accuracy± 0.5 %
- Electrical ConnectionM12 Male, 4-Pin
- MaterialStainless Steel
- Output4 to 20 mA
- Power Supply TypeDC
- Pressure Range0 to 300 psi
- Process ConnectionSAE 6 Male 9/16-18 UNF 2 A
- SeriesHDA 7400
- Standards MetCE, CULUS, EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4, UL 1310, UL 1585, UL 60950, UL 61010, UL
- Transducer TypePressure
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)