Specifications
Dimensions
- Pressure Port SizeM12
Details
- Accuracy± 2.0 %
- Electrical ConnectionM12 Male, 4-Pin
- MaterialStainless Steel
- Output0 to 10 Vdc
- Power Supply TypeDC
- Process ConnectionG1/4 A ISO 1179-2
- SeriesETS 7000
- Standards MetEN 61000-6-4, CE, C22.2 No 61010-1, EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, UL 61010-1
- Temperature Range-13 to 185 °F
- Transducer TypeTemperature
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)