Motion
921165
HDA 4785-A-5000-AN1-000 (PSI)
MI ITEM #08593329
MFR #921165
Price$2,072.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HDA 4785-A-5000-AN1-000 (PSI)
MI ITEM #08593329
MFR #921165

Mfr description
HDA 4785-A-5000-AN1-000 (PSI)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,072.87/each

Specifications

Dimensions

  • Weight
    0.331 lbs

Details

  • Accuracy
    ± 0.25 %
  • Electrical Connection
    Male, 3 Pole + PE, EN175301-803
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Power Supply Type
    DC
  • Pressure Range
    0-344.7 bar, 0-5000 psi
  • Process Connection
    1/4-18 NPT
  • Series
    HDA 4000
  • Standards Met
    CE, EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4, EN 60079-0, EN 60079-1, EN 60079-31, ATEX
  • Temperature Range
    -4 to 140 °F
  • Transducer Type
    Pressure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)