Motion
921175
HDA 474G-A-0400-AN1-001(6m)
MI ITEM #08593331
MFR #921175
Price$2,072.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HDA 474G-A-0400-AN1-001(6m)
MI ITEM #08593331
MFR #921175

Mfr description
HDA 474G-A-0400-AN1-001(6M)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,072.87/each

Specifications

Dimensions

  • Weight
    0.661 lbs

Details

  • Accuracy
    ± 0.25 %
  • Electrical Connection
    1/2-14 NPT Conduit with Open Ended Cable
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Power Supply Type
    DC
  • Pressure Range
    0 to 400 bar, 0 to 5801.51 psi
  • Process Connection
    G1/4 A ISO 1179-2
  • Series
    HDA 4000
  • Standards Met
    ATEX, CE, EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4, EN 60079-0, EN 60079-1, EN 60079-31
  • Temperature Range
    -4 to 140 °F
  • Transducer Type
    Pressure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)