Motion
921260
EDS 3496-2-0100-007
Mi Item #08593336
MFR #921260
Price$1,491.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EDS 3496-2-0100-007
Mi Item #08593336
MFR #921260

Mfr description
EDS 3496-2-0100-007
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,491.34/each

Specifications

Details

  • Ampere Rating
    1.2 A
  • Material
    Stainless Steel
  • Max Operating Temperature
    176 °F
  • Product Type
    Pressure Switches
  • Type
    Electronic Pressure Switch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)