Motion
921596
Shipping Approval Pressure Transducer - HDA 4700 Series, 0 to 1500 psi, Input DC, Output 4 to 20 mA, Process Conn. SAE 6 Male 9/16-18 UNF 2 A, Elec. Conn. DIN EN 175301-803 Form A (4-Pin), -13 to 185 °F
Mi Item #08593359
MFR #921596
Price$1,983.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shipping Approval Pressure Transducer - HDA 4700 Series, 0 to 1500 psi, Input DC, Output 4 to 20 mA, Process Conn. SAE 6 Male 9/16-18 UNF 2 A, Elec. Conn. DIN EN 175301-803 Form A (4-Pin), -13 to 185 °F
Mi Item #08593359
MFR #921596

Mfr description
HDA 4775-A-1500-S00(PSI)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,983.62/each

Specifications

Dimensions

  • Weight
    0.33 lbs

Details

  • Accuracy
    ± 0.25 %
  • Electrical Connection
    DIN EN 175301-803 Form A (4-Pin)
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Power Supply Type
    DC
  • Pressure Range
    0 to 1500 psi
  • Process Connection
    SAE 6 Male 9/16-18 UNF 2 A
  • Series
    HDA 4700
  • Standards Met
    American Bureau of Shipping, Bureau Veritas, CE, Det Norske Veritas / Germanischer Lloyd, EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4, Lloyds Register of Ships
  • Temperature Range
    -13 to 185 °F
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)