Motion
921758
HDA 47F9-A-3000-DS-000(PSI)72inch
MI ITEM #08593362
MFR #921758
Price$1,658.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HDA 47F9-A-3000-DS-000(PSI)72inch
MI ITEM #08593362
MFR #921758

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,658.30/each

Specifications

Dimensions

  • Weight
    0.661 lbs

Details

  • Electrical Connection
    Conduit With Flying Leads
  • Output
    4 to 20 mA
  • Pressure Range
    0 to 3000 psi
  • Series
    HDA 4700

Overview

Mfr description
HDA 47F9-A-3000-DS-000(PSI)72INCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought