Motion
921875
Transducer - HDA 4700 Series, 0 to 10000 psi, Input DC, Output 4 to 20 mA, Process Conn. SF 250 CS20 Female Autoclave 7/16-20 UNF 2 B, Elec. Conn. 1/2-14 NPT Conduit with Flying Leads, -4 to 176 °F
Mi Item #08593371
MFR #921875
Price$1,727.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Transducer - HDA 4700 Series, 0 to 10000 psi, Input DC, Output 4 to 20 mA, Process Conn. SF 250 CS20 Female Autoclave 7/16-20 UNF 2 B, Elec. Conn. 1/2-14 NPT Conduit with Flying Leads, -4 to 176 °F
Mi Item #08593371
MFR #921875

Mfr description
HDA 47C9-A-10000-DS-000-(PSI) 72"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,727.39/each

Specifications

Dimensions

  • Weight
    0.661 lbs

Details

  • Accuracy
    ± 0.25 %
  • Electrical Connection
    1/2-14 NPT Conduit with Flying Leads
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Power Supply Type
    DC
  • Pressure Range
    0 to 10000 psi
  • Process Connection
    SF 250 CS20 Female Autoclave 7/16-20 UNF 2
  • Series
    HDA 4700
  • Standards Met
    ATEX, CE, CSA, EN 60079-0, EN 60079-1, EN 60079-31, EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4, IECEx
  • Temperature Range
    -4 to 176 °F
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)