Motion
922186
Shipping Approval Pressure Transducer - HDA 4300 Series, 250 psi, Input DC, Output 4 to 20 mA, Process Conn. 1/4 in -18 NPT Male, Elec. Conn. DIN EN 175301-803 Form A (4-Pin), -13 to 212 °F
Mi Item #08593421
MFR #922186
Price$1,609.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shipping Approval Pressure Transducer - HDA 4300 Series, 250 psi, Input DC, Output 4 to 20 mA, Process Conn. 1/4 in -18 NPT Male, Elec. Conn. DIN EN 175301-803 Form A (4-Pin), -13 to 212 °F
Mi Item #08593421
MFR #922186

Mfr description
HDA 4385-A-0250-S00-E1(PSI)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,609.36/each

Specifications

Details

  • Accuracy
    0.25 %
  • Electrical Connection
    DIN EN 175301-803 Form A (4-Pin)
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Power Supply Type
    DC
  • Pressure Range
    250 psi
  • Process Connection
    1/4 in -18
  • Series
    HDA 4300
  • Standards Met
    Bureau Veritas, American Bureau of Shipping, CE, Det Norske Veritas / Germanischer Lloyd, EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4, Lloyds Register of Ships
  • Temperature Range
    -13 to 212 °F
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)