Motion
00922543

HYDAC CORP
00922543

Transducer - ETS 4500 Series, Output 4 to 20mA (2 conductors), Process Conn. SAE 6 Male 9/16-18 UNF 2 A, Elec. Conn. Conduit 1/2-14 NPT single lead
Mi Item #08593460
MFR #00922543
Price$1,698.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
00922543

Transducer - ETS 4500 Series, Output 4 to 20mA (2 conductors), Process Conn. SAE 6 Male 9/16-18 UNF 2 A, Elec. Conn. Conduit 1/2-14 NPT single lead
Mi Item #08593460
MFR #00922543

Mfr description
ETS 4579-A-D-010-000(72INCH)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,698.64/each

Specifications

Details

  • Accuracy
    0.25 %
  • Electrical Connection
    Conduit 1/2-14 NPT single lead
  • Output
    4 to 20mA (2 conductors)
  • Process Connection
    SAE 6 Male 9/16-18 UNF 2 A
  • Series
    ETS 4500
  • Standards Met
    ATEX, CSA, IECEx
  • Transducer Type
    Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)