1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
922583
HDA 47F9-A-0200-DV-000(PSI)72inch
Mi Item #
08593464
MFR #
922583
Price
$1,727.39
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Sensors and Switches
Transducers
HYDAC CORP 922583
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
922583
HDA 47F9-A-0200-DV-000(PSI)72inch
Mi Item #
08593464
MFR #
922583
Mfr description
HDA 47F9-A-0200-DV-000(PSI)72INCH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,727
.39
/each
Add to Cart
Specifications
Dimensions
Weight
0.661 lbs
Details
Electrical Connection
Conduit With Flying Leads
Output
4 to 20 mA
Pressure Range
0 to 200 psi
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items