1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
923033
HDA 478G-A-0200-DV-000 (PSI) 72 INCH
Mi Item #
08593491
MFR #
923033
Price
$1,998.03
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Sensors and Switches
Transducers
HYDAC CORP 923033
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
923033
HDA 478G-A-0200-DV-000 (PSI) 72 INCH
Mi Item #
08593491
MFR #
923033
Mfr description
HDA 478G-A-0200-DV-000 (PSI) 72 INCH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,998
.03
/each
Add to Cart
Specifications
Dimensions
Weight
0.661 lbs
Details
Electrical Connection
Conduit With Open Ended Cable
Output
4 to 20 mA
Pressure Range
0 to 200 psi
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items