Motion
923043
Transducer - HDA 47xx Series, 0 to 145 psi, Input DC, Output 4 to 20 mA, Process Conn. 1/4 in -18 NPT Male, Elec. Conn. 1/2-14 NPT Conduit with Open Ended Cable, -4 to 176 °F
Mi Item #08593494
MFR #923043
Price$2,070.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Transducer - HDA 47xx Series, 0 to 145 psi, Input DC, Output 4 to 20 mA, Process Conn. 1/4 in -18 NPT Male, Elec. Conn. 1/2-14 NPT Conduit with Open Ended Cable, -4 to 176 °F
Mi Item #08593494
MFR #923043

Mfr description
HDA 478G-A-0145-DS-000 (2M)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,070.68/each

Specifications

Dimensions

  • Weight
    0.661 lbs

Details

  • Accuracy
    0.25 %
  • Electrical Connection
    1/2-14 NPT Conduit with Open Ended Cable
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Power Supply Type
    DC
  • Pressure Range
    0 to 145 psi
  • Process Connection
    1/4 in -18
  • Series
    HDA 47xx
  • Standards Met
    ATEX, CE Mark, CSA, EN 60079-0, EN 60079-1, EN 60079-31, EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4, IECEx
  • Temperature Range
    -4 to 176 °F
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)