Motion
923290
Shipping Approval Pressure Transducer - HDA 4400 Series, 11600 psi, Input DC, Output 4 to 20 mA, Process Conn. SAE 6 Male 9/16-18 UNF 2 A, Elec. Conn. M12 Male, 4-Pin, -13 to 212 °F
Mi Item #08593501
MFR #923290
Price$1,669.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shipping Approval Pressure Transducer - HDA 4400 Series, 11600 psi, Input DC, Output 4 to 20 mA, Process Conn. SAE 6 Male 9/16-18 UNF 2 A, Elec. Conn. M12 Male, 4-Pin, -13 to 212 °F
Mi Item #08593501
MFR #923290

Mfr description
HDA 4476-A-6000-S00(PSI)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,669.78/each

Specifications

Dimensions

  • Pressure Port Size
    M12

Details

  • Accuracy
    0.25 %
  • Electrical Connection
    M12 Male, 4-Pin
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Power Supply Type
    DC
  • Pressure Range
    11600 psi
  • Process Connection
    SAE 6 Male 9/16-18 UNF 2 A
  • Series
    HDA 4400
  • Standards Met
    American Bureau of Shipping, CE Mark: EN 61000-6-1 / 2 / 3 / 4, Bureau Veritas, Det Norske Veritas / Germanischer Lloyd, Lloyds Register of Ships
  • Temperature Range
    -13 to 212 °F
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)