Motion
923430
HDA 4844-A-250-000
MI ITEM #08593507
MFR #923430
Price$3,250.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HDA 4844-A-250-000
MI ITEM #08593507
MFR #923430

Mfr description
HDA 4844-A-250-000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,250.38/each

Specifications

Details

  • Accuracy
    0.25 %
  • Electrical Connection
    Male, 4 Pole Binder Series 714 M18
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Power Supply Type
    DC
  • Pressure Range
    500 bar
  • Process Connection
    G 1/4 A
  • Series
    HDA 4800
  • Standards Met
    CE, EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4, UL, UL 61010-1, C22.2 No. 61010-1
  • Temperature Range
    -13 to 185 °F
  • Transducer Type
    Pressure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)