Motion
00924080

HYDAC CORP
00924080

Transducer - HDA 4800 Series, 1000 bar, Input DC, Output 4 to 20 mA, Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. Open Ended Cable, -13 to 185 °F
Mi Item #08593531
MFR #00924080
Price$3,944.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
00924080

Transducer - HDA 4800 Series, 1000 bar, Input DC, Output 4 to 20 mA, Process Conn. G1/4 A ISO 1179-2 Male, Elec. Conn. Open Ended Cable, -13 to 185 °F
Mi Item #08593531
MFR #00924080

Mfr description
HDA 4840-A-600-424 (10M)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,944.23/each

Specifications

Details

  • Accuracy
    0.25 %
  • Electrical Connection
    Open Ended Cable
  • Material
    Stainless Steel
  • Output
    4 to 20 mA
  • Power Supply Type
    DC
  • Pressure Range
    1000 bar
  • Process Connection
    G1/4 A ISO 1179-2
  • Series
    HDA 4800
  • Standards Met
    CE, EN 61000-6-1, EN 61000-6-2, EN 61000-6-3, EN 61000-6-4, UL, cULus
  • Temperature Range
    -13 to 185 °F
  • Transducer Type
    Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)