Motion
925353
HDA 4745-A-160-418
Mi Item #08593593
MFR #925353
Price$1,296.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HDA 4745-A-160-418
Mi Item #08593593
MFR #925353

Mfr description
HDA 4745-A-160-418
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,296.82/each

Specifications

Dimensions

  • Weight
    0.320 lbs

Details

  • Accuracy
    ± 0.5
  • Electrical Connection
    Mating Connector Supplied
  • Output
    4 to 20 mA
  • Pressure Range
    0 to 160 bar
  • Series
    HDA 4700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)