1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
HDA 4870-A-6000-424(PSI)30M
HDA 4870-A-6000-424(PSI)30M
Mi Item #
08593613
MFR #
HDA 4870-A-6000-424(PSI)30M
Price
$3,286.86
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Sensors and Switches
Transducers
HYDAC CORP HDA 4870-A-6000-424(PSI)30M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
HDA 4870-A-6000-424(PSI)30M
HDA 4870-A-6000-424(PSI)30M
Mi Item #
08593613
MFR #
HDA 4870-A-6000-424(PSI)30M
Mfr description
HDA 4870-A-6000-424(PSI)30M
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,286
.86
/each
Add to Cart
Specifications
Details
Accuracy
0.0025
Electrical Connection
Cable
Output
4 to 20 mA
Pressure Range
0 to 1000 psi
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items