Motion
0015 S 125 W /-B0.2

HYDAC CORP
0015 S 125 W /-B0.2

Hydraulic Suction Filter Element - Suction, Suction Element, Stainless Steel Wire Mesh, 125 micron
MI ITEM #08593677
MFR #0015 S 125 W /-B0.2
Price$66.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0015 S 125 W /-B0.2

Hydraulic Suction Filter Element - Suction, Suction Element, Stainless Steel Wire Mesh, 125 micron
MI ITEM #08593677
MFR #0015 S 125 W /-B0.2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.08/each

Specifications

Details

  • Element Application
    Suction
  • Element Type
    Suction Element
  • Filter Design
    Wire Mesh
  • Filter Material
    Stainless Steel Wire Mesh
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    125 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    W
  • Valve Bypass Cracking Pressure
    3 psi

Overview

Mfr description
0015 S 125 W /-B0.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought