Motion
0160 D 020 ON /-V

HYDAC CORP
0160 D 020 ON /-V

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 20 micron
MI ITEM #08593689
MFR #0160 D 020 ON /-V
Price$177.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0160 D 020 ON /-V

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 20 micron
MI ITEM #08593689
MFR #0160 D 020 ON /-V

Mfr description
0160 D 020 ON /-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.48/each

Specifications

Dimensions

  • Element Size
    0160
  • Height
    4.6000 in,117 mm
  • Inside Diameter
    1.3390 in,34 mm
  • Length
    4.6000 in,116.80 mm
  • Outside Diameter
    2.7000 in,68.58 mm
  • Overall Diameter
    2.7000 in,69 mm
  • Overall Length
    4.6000 in, 117 mm
  • Width
    2.7000 in,69 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Glass Fiber
  • Filter Type
    Pressure Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    20 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    Optimicron®
  • Valve Bypass Cracking Pressure
    43 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)