Motion
0030 D 050 W /-V

HYDAC CORP
0030 D 050 W /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Stainless Steel Wire Mesh, 50 micron
Mi Item #08593710
MFR #0030 D 050 W /-V
Price$131.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0030 D 050 W /-V

Hydraulic Pressure Filter Element - Pressure, Cartridge, Stainless Steel Wire Mesh, 50 micron
Mi Item #08593710
MFR #0030 D 050 W /-V

Mfr description
0030 D 050 W /-V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.54/each

Specifications

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Wire Mesh
  • Filter Material
    Stainless Steel Wire Mesh
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    50 micron
  • Minimum Temperature
    14 °F
  • Seal Material
    Fluorocarbon elastomer (FKM)
  • Series
    W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)