Motion
0035 D 010 ON /-V

HYDAC CORP
0035 D 010 ON /-V

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 10 micron
Mi Item #08593726
MFR #0035 D 010 ON /-V
Price$141.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0035 D 010 ON /-V

Hydraulic Pressure Filter Element - Pressure, Glass Fiber, 10 micron
Mi Item #08593726
MFR #0035 D 010 ON /-V

Mfr description
0035 D 010 ON /-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.88/each

Specifications

Dimensions

  • Element Size
    0035
  • Height
    2.8000 in,57 mm
  • Inside Diameter
    1.0240 in,26 mm
  • Length
    2.8000 in,57 mm
  • Outside Diameter
    2.2000 in,55.88 mm
  • Overall Diameter
    2.2000 in,57 mm
  • Overall Length
    2.8000 in, 57 mm
  • Width
    2.2000 in,57 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Glass Fiber
  • Filter Type
    Pressure Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    Optimicron®
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)