Motion
1253397

HYDAC CORP
1253397

High Pressure Filter - 5 μm
Mi Item #08593744
MFR #1253397
Price$1,221.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1253397

High Pressure Filter - 5 μm
Mi Item #08593744
MFR #1253397

Mfr description
DF ON 110QE5A1.1/B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,221.57/each

Specifications

Dimensions

  • Diameter
    3.3900 in
  • Overall Height
    9.8800 in
  • Overall Width
    3.5400 in
  • Weight
    12 lbs

Details

  • Additional Details
    Non-welded housing design | O-ring seals | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Bowl Material
    Steel
  • Filter Rating
    5 μm
  • Filter Type
    Inline mount 4 mounting holes
  • Flow Rate
    110 L/min, 29 gpm
  • Fluid Comp
    High Water Based Fluids, Hydrocarbon Based Fluids, Oil, Synthetic Fluids, Water Emulsion, Water Glycol
  • Material
    Ductile Iron
  • Max Operating Temperature
    212 °F
  • Max Pressure
    420 bar, 6090 psi
  • Maximum Flow Rate
    29 gpm, 110 l/min
  • Maximum Operating Pressure
    420 bar, 6090 psi
  • Maximum Temperature
    212 °F
  • Micron Rating
    5 µm
  • Min Operating Temperature
    14 °F
  • Operating Temperature Range
    14 to 212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    DF
  • Type
    High Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)