Motion
1260836

HYDAC CORP
1260836

VR5F.0
Mi Item #08593761
MFR #1260836
Price$105.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1260836

VR5F.0
Mi Item #08593761
MFR #1260836

Mfr description
VR5F.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.27/each

Specifications

Details

  • Ampere Rating
    2.5 A
  • Material
    Aluminum
  • Max Operating Temperature
    212 °F
  • Product Type
    Pressure Switches
  • Type
    Return Line Static Indicator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)