Motion
0110 R 020 ON /-V

HYDAC CORP
0110 R 020 ON /-V

Hydraulic Return Filter Element - Return, Glass Fiber, 20 micron
Mi Item #08593841
MFR #0110 R 020 ON /-V
Price$159.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0110 R 020 ON /-V

Hydraulic Return Filter Element - Return, Glass Fiber, 20 micron
Mi Item #08593841
MFR #0110 R 020 ON /-V

Mfr description
0110 R 020 ON /-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.18/each

Specifications

Dimensions

  • Element Size
    0110
  • Inside Diameter
    0.8700 in,22 mm
  • Length
    6.7000 in,171 mm
  • Outside Diameter
    2.0000 in,50.80 mm
  • Overall Diameter
    2.0000 in,52 mm
  • Overall Length
    6.7000 in, 169 mm
  • Width
    2.0000 in,52 mm

Details

  • Beta Rating
    1000
  • Element Application
    Return
  • Filter Design
    Cartridge
  • Filter Material
    Glass Fiber
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    20 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    Optimicron®
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)