Motion
1262974

HYDAC CORP
1262974

Hydraulic Filter Element - 20 μm
Mi Item #08593850
MFR #1262974
Price$181.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1262974

Hydraulic Filter Element - 20 μm
Mi Item #08593850
MFR #1262974

Mfr description
0165 R 020 BN4HC /-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.45/each

Specifications

Dimensions

  • Diameter
    2.4000 in
  • Element Length
    9.0000 in
  • Overall Length
    9.0000 in

Details

  • Body Material
    Microglass
  • Efficiency Rating
    99.9 %
  • Filter Rating
    20 μm
  • Filter Type
    Return Line
  • Material
    Microglass
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    212 °F
  • Media Material
    Microglass
  • Media Type
    HC=Betamicron Low Collapse
  • Micron Rating
    20 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Seal Material
    Fluoro Elastomer (FPM)
  • Style
    Cartridge
  • Type
    Hydraulic Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)