Motion
0850 R 010 ON /-V

HYDAC CORP
0850 R 010 ON /-V

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 10 micron
Mi Item #08593871
MFR #0850 R 010 ON /-V
Price$557.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0850 R 010 ON /-V

Hydraulic Return Filter Element - Return, Cartridge, Glass Fiber, 10 micron
Mi Item #08593871
MFR #0850 R 010 ON /-V

Mfr description
0850 R 010 ON /-V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$557.12/each

Specifications

Details

  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Material
    Glass Fiber
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    Optimicron®
  • Valve Bypass Cracking Pressure
    43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)