Motion
0240 R 010 ON /-V-KB

HYDAC CORP
0240 R 010 ON /-V-KB

Hydraulic Return Filter Element - Return, Glass Fiber, 10 micron
MI ITEM #08593920
MFR #0240 R 010 ON /-V-KB
Price$249.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0240 R 010 ON /-V-KB

Hydraulic Return Filter Element - Return, Glass Fiber, 10 micron
MI ITEM #08593920
MFR #0240 R 010 ON /-V-KB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$249.19/each

Specifications

Dimensions

  • Element Size
    0240
  • Inside Diameter
    1.3000 in,34 mm
  • Length
    8.0000 in,204 mm
  • Outside Diameter
    2.9000 in,73.66 mm
  • Overall Diameter
    2.9000 in,73 mm
  • Overall Length
    8.0000 in, 203.20 mm
  • Width
    2.9000 in,73 mm

Details

  • Beta Rating
    1000
  • Element Application
    Return
  • Filter Design
    Cartridge
  • Filter Material
    Glass Fiber
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    Optimicron®

Overview

Mfr description
0240 R 010 ON /-V-KB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought