Motion
0330 R 003 ON /-V-B6

HYDAC CORP
0330 R 003 ON /-V-B6

Hydraulic Return Filter Element - Return, Glass Fiber, 3 micron
MI ITEM #08593928
MFR #0330 R 003 ON /-V-B6
Price$349.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0330 R 003 ON /-V-B6

Hydraulic Return Filter Element - Return, Glass Fiber, 3 micron
MI ITEM #08593928
MFR #0330 R 003 ON /-V-B6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$349.99/each

Specifications

Dimensions

  • Element Size
    0330
  • Height
    7.7000 in,195 mm
  • Inside Diameter
    1.8900 in,48 mm
  • Length
    7.7000 in,195 mm
  • Outside Diameter
    3.7000 in,93.98 mm
  • Overall Diameter
    3.7000 in,95 mm
  • Overall Length
    7.7000 in, 195 mm
  • Width
    3.7000 in,95 mm

Details

  • Beta Rating
    1000
  • Element Application
    Return
  • Filter Design
    Pleated
  • Filter Material
    Glass Fiber
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    Optimicron®
  • Valve Bypass Cracking Pressure
    87 psi

Overview

Mfr description
0330 R 003 ON /-V-B6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought