Motion
1264179

HYDAC CORP
1264179

Duplex Pressure Filter - 3 μm
Mi Item #08593965
MFR #1264179
Price$5,516.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1264179

Duplex Pressure Filter - 3 μm
Mi Item #08593965
MFR #1264179

Mfr description
DFDKBH/HC160QLF3C1.1/-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,516.65/each

Specifications

Dimensions

  • Overall Height
    11.2000 in
  • Overall Width
    8.6700 in
  • Weight
    72.8 lbs

Details

  • Additional Details
    Ductile Iron Head | Fluorocarbon elastomer (FKM) Seals | Betamicron Element | Inline Duplex 4 Mounting Holes
  • Body Material
    Ductile Iron
  • Element Material
    Betamicron
  • Element Type
    Hydraulic Cartridge
  • Filter Material
    Betamicron
  • Filter Rating
    3 μm
  • Filter Type
    Hydraulic
  • Flow Rate
    132 l/min
  • Fluid Comp
    Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Material
    Ductile Iron
  • Max Pressure
    315 bar, 4568 psi
  • Maximum Flow Rate
    35 gpm, 132 l/min
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Media Material
    Betamicron
  • Media Type
    Betamicron
  • Micron Rating
    3 µm
  • Minimum Operating Pressure
    315 bar, 4568 psi
  • Seal Material
    Fluoro Carbon Elastomer (FKM)
  • Series
    DFDK
  • Type
    Duplex Pressure Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)