Motion
1265432

HYDAC CORP
1265432

Hydraulic Filter Element - 100 μm, Stainless Steel Mesh
Mi Item #08593991
MFR #1265432
Price$223.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1265432

Hydraulic Filter Element - 100 μm, Stainless Steel Mesh
Mi Item #08593991
MFR #1265432

Mfr description
0110 D 100 W/HC -/V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.46/each

Specifications

Dimensions

  • Diameter
    1.9000 in
  • Element Length
    6.1000 in
  • Overall Length
    6.1000 in

Details

  • Additional Details
    One Closed Cap | Outside - In Flow Direction | Stat-Free: No
  • Body Material
    Steel
  • Element Material
    Stainless Steel Mesh
  • Element Type
    Cartridge
  • Filter Material
    Stainless Steel Mesh
  • Filter Rating
    100 μm
  • Filter Type
    Hydraulic Filter Element
  • Material
    Stainless Steel Mesh
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    212 °F
  • Media Material
    Stainless Steel Wire Mesh
  • Media Type
    Stainless Steel Wire Mesh
  • Micron Rating
    100 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Seal Material
    Fluoro Elastomer (FPM)
  • Series
    Type D
  • Style
    Cartridge
  • Type
    Hydraulic Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)