Motion
1265646

HYDAC CORP
1265646

RFLD501DALXXA1.0 (SAE DN 51)
Mi Item #08594005
MFR #1265646
Price$6,007.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1265646

RFLD501DALXXA1.0 (SAE DN 51)
Mi Item #08594005
MFR #1265646

Mfr description
RFLD501DALXXA1.0 (SAE DN 51)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,007.53/each

Specifications

Dimensions

  • Overall Height
    15.7500 in
  • Overall Width
    11.5000 in
  • Pipe Size
    SAE DN 51
  • Weight
    77.2 lbs

Details

  • Additional Details
    SAE DN flange porting | O-Ring seals | Removable lid | Differential Pressure Indicators have no external dynamic seal | Bypass valve located in the element | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    Housing Only
  • Element Type
    Housing Only
  • Flow Rate
    500 l/min
  • Fluid Comp
    High water based fluids, Oil, Petroleum Oils, Synthetic fluids, Water-glycols, water emulsions
  • Material
    Ductile Iron
  • Max Pressure
    40 bar, 580 psi
  • Maximum Flow Rate
    132 gpm, 500 l/min
  • Maximum Operating Pressure
    40 bar, 580 psi
  • Minimum Operating Pressure
    40 bar, 580 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFLD Cast
  • Type
    Duplex Return Filter for Lube Oil Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)