Motion
1265764

HYDAC CORP
1265764

Spin-On Breather - Spin-On Breather, 5.0000 in Dia., DIN 24557/T2, Desiccant Filler Material
MI ITEM #08594011
MFR #1265764
Price$529.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1265764

Spin-On Breather - Spin-On Breather, 5.0000 in Dia., DIN 24557/T2, Desiccant Filler Material
MI ITEM #08594011
MFR #1265764

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$529.17/each

Specifications

Dimensions

  • Connection Size
    DIN 24557/T2
  • Diameter
    5.0000 in

Details

  • Filler Material
    Desiccant
  • Filter Type
    Spin-On Breather
  • Maximum Flow Rate
    850 gpm

Overview

Mfr description
BLT M 160 F 3 W 1.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought