Motion
1265883

HYDAC CORP
1265883

Hydraulic Filter Element - 5 μm, Microglass
Mi Item #08594016
MFR #1265883
Price$1,303.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1265883

Hydraulic Filter Element - 5 μm, Microglass
Mi Item #08594016
MFR #1265883

Mfr description
1700 R 005 ON /-B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,303.13/each

Specifications

Dimensions

  • Diameter
    4.5000 in
  • Element Length
    31.2000 in
  • Overall Length
    31.2000 in

Details

  • Additional Details
    Stat-Free: No | Outer Sleeve: Yes
  • Body Material
    Microglass
  • Efficiency Rating
    99.9 %
  • Element Material
    Microglass
  • Element Type
    Cartridge
  • Filter Rating
    5 μm
  • Filter Type
    Return Line
  • Fluid Comp
    Hydraulic Oil, Mineral Oils
  • Material
    Microglass
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    212 °F
  • Media Material
    Microglass
  • Media Type
    ON=Optimicron low-press
  • Micron Rating
    5 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Type R
  • Style
    Cartridge
  • Type
    Hydraulic Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)